MULTILENE

MULTILENE Profile Multilene MR Green CT 1.3/4x31 2000mm

  • ERIKS:10035017
Image 1
Save to list

€20.74/ meterexcl. VAT

€25.10incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 08/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€20.74

-

8+

€17.29

16.67%

16+

€13.83

33.33%

30+

€12.79

38.33%

44+

€12.10

41.67%

58+

€11.06

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
1.3/4x31
DIN Standard
28B-1
Spare parts & accessories