MULTILENE

MULTILENE Profile Multilene MR Green CKG 3/8x7/32 2000mm

  • ERIKS:10034983
Image 1
Save to list

€25.51/ meterexcl. VAT

€30.87incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€25.51

-

6+

€21.26

16.67%

12+

€17.01

33.33%

24+

€15.73

38.33%

36+

€14.88

41.67%

48+

€13.61

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
3/8x7/32
DIN Standard
06B-1
Spare parts & accessories

€66.46/ pieceexcl. VAT

€80.42incl. VAT

Estimated delivery date - 02/12/2026

€19.55/ meterexcl. VAT

€23.66incl. VAT

Sold per: 2Min. order: 2

2 In stock - Estimated delivery date 09/11/2026