MULTILENE

MULTILENE Profile Multilene MR Green CK 3/8x7/32 2000mm

  • ERIKS:10034989
Image 1
Save to list

€17.63/ meterexcl. VAT

€21.33incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.63

-

10+

€14.69

16.67%

18+

€11.75

33.33%

36+

€10.87

38.33%

52+

€10.28

41.67%

70+

€9.40

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
3/8x7/32
DIN Standard
06B-1
Spare parts & accessories

€6.20/ meterexcl. VAT

€7.50incl. VAT

Sold per: 2Min. order: 2

156 In stock - Estimated delivery date 09/11/2026

€18.68/ meterexcl. VAT

€22.60incl. VAT

Sold per: 2Min. order: 2

2 In stock - Estimated delivery date 09/11/2026