MULTILENE

MULTILENE Profile Multilene MR Green CK 3/4x7/16 2000mm

  • ERIKS:10034992
Image 1
Save to list

€24.44/ meterexcl. VAT

€29.57incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€24.44

-

8+

€20.36

16.67%

14+

€16.29

33.33%

26+

€15.07

38.33%

38+

€14.26

41.67%

50+

€13.03

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
3/4x7/16
DIN Standard
12B-1
Spare parts & accessories