MULTILENE

MULTILENE Profile Multilene MR Green CK 1 3/4x31 2000mm

  • ERIKS:12398826
Image 1
Save to list

€68.25/ meterexcl. VAT

€82.58incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€68.25

-

4+

€56.88

16.67%

6+

€45.50

33.33%

10+

€42.09

38.33%

14+

€39.81

41.67%

18+

€36.40

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
1.3/4x31
DIN Standard
28B-1
Spare parts & accessories

€20.94/ meterexcl. VAT

€25.34incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 02/12/2026

€74.77/ meterexcl. VAT

€90.47incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 02/12/2026