MULTILENE

MULTILENE Profile Multilene MR Green CK 1 1/4x3/4 2000mm

  • ERIKS:12398823
Image 1
Save to list

€44.96/ meterexcl. VAT

€54.40incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€44.96

-

4+

€37.47

16.67%

8+

€29.97

33.33%

14+

€27.72

38.33%

22+

€26.23

41.67%

28+

€23.98

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
1.1/4x3/4
DIN Standard
20B-1
Spare parts & accessories

€20.94/ meterexcl. VAT

€25.34incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 02/12/2026

€74.77/ meterexcl. VAT

€90.47incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 02/12/2026