MULTILENE

MULTILENE Profile Multilene MR Green CK 1 1/2x1 2000mm

  • ERIKS:12398825
Image 1
Save to list

€51.45/ meterexcl. VAT

€62.25incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€51.44

-

4+

€42.87

16.67%

6+

€34.30

33.33%

12+

€31.72

38.33%

18+

€30.01

41.67%

24+

€27.44

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
1.1/2x1
DIN Standard
24B-1
Spare parts & accessories

€20.94/ meterexcl. VAT

€25.34incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 02/12/2026

€74.77/ meterexcl. VAT

€90.47incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 02/12/2026