MULTILENE

MULTILENE Mounting profile CV15 Stainless Steel 31x25mm W53 2000mm

  • ERIKS:12398808
Image 1
Save to list

€65.94/ meterexcl. VAT

€79.78incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 03/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€65.94

-

4+

€52.75

20.00%

8+

€48.79

26.00%

12+

€46.15

30.00%

16+

€42.20

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
Stainless steel
Width
31 mm
Height
25 mm