MULTILENE

MULTILENE Hollow rod PP grey 7032 ø80/40x2000 mm

  • ERIKS:10034849
Image 1
Save to list

€132.57/ pieceexcl. VAT

€160.41incl. VAT

Estimated delivery date - 10/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€132.57

-

2+

€110.48

16.67%

3+

€88.38

33.33%

6+

€81.75

38.33%

8+

€77.33

41.67%

11+

€70.70

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Grey
Outer diameter
80 mm
Internal diameter
40 mm
Length
2000 mm
Group
Industrial Plastics