MULTILENE

MULTILENE Hollow rod PP grey 7032 ø60/30x2000 mm

  • ERIKS:10034846
Image 1
Save to list

€74.65/ pieceexcl. VAT

€90.33incl. VAT

Estimated delivery date - 10/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€74.65

-

3+

€62.21

16.67%

5+

€49.77

33.33%

9+

€46.04

38.33%

14+

€43.55

41.67%

18+

€39.81

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Grey
Outer diameter
60 mm
Internal diameter
30 mm
Length
2000 mm
Group
Industrial Plastics