MULTILENE

MULTILENE Hollow rod PP grey 7032 ø50/20x2000 mm

  • ERIKS:10034844
Image 1
Save to list

€57.99/ pieceexcl. VAT

€70.17incl. VAT

Estimated delivery date - 10/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€57.99

-

3+

€48.33

16.67%

6+

€38.66

33.33%

12+

€35.76

38.33%

18+

€33.83

41.67%

23+

€30.93

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Grey
Outer diameter
50 mm
Internal diameter
20 mm
Length
2000 mm
Group
Industrial Plastics