MULTILENE

MULTILENE Hollow rod PP grey 7032 ø100/70x2000 mm

  • ERIKS:10034853
Image 1
Save to list

€146.36/ pieceexcl. VAT

€177.10incl. VAT

Estimated delivery date - 10/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€146.36

-

2+

€121.97

16.67%

3+

€97.58

33.33%

5+

€90.26

38.33%

7+

€85.38

41.67%

10+

€78.06

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Grey
Outer diameter
100 mm
Internal diameter
70 mm
Length
2000 mm
Group
Industrial Plastics