MULTILENE

MULTILENE Hollow rod PE black ø200/120x2000 mm

  • ERIKS:10034876
Image 1
Save to list

€468.14/ pieceexcl. VAT

€566.45incl. VAT

Estimated delivery date - 10/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€468.14

-

2+

€404.88

13.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Black
Outer diameter
200 mm
Internal diameter
120 mm
Length
2000 mm
Material
HDPE
Material class
Multilene PE
Group
Industrial Plastics