MOTIP

MOTIP Zinkspray 500ml 7301

  • ERIKS:23586211
  • Manufacturer:8711347111794
Image 1
Fast drying zinc spray with good filling properties and excellent adhesion for professional use. To treat galvanised and untreated steel. Zinc spray has outstanding cathodic corrosion prevention, is spot-weldable and is resistant to petrol, chemicals and weather influences. MoTip Industrial Zinc Spray is heat resistant to 350ºC.
Save to list

€14.25/ pieceexcl. VAT

€17.24incl. VAT

7 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MOTIP
Type
7301
Volume
500 ml