MOTIP

MOTIP Motip 7014 ral5012 400ml hg blauw

  • ERIKS:23586119
  • Manufacturer:8711347070145
Image 1
Fast drying lacquer with high coverage and filling properties for professional use. To treat surfaces, treated and untreated, of wood, metal, aluminium, glass, stone and various types of plastic. The lacquer has a lasting gloss and colour, is scratch free and shock proof and is rust preventive. MoTip RAL Industrial Lacquer is non-fading and UV resistant and resistant to weather influences.
Save to list

€9.16/ pieceexcl. VAT

€11.08incl. VAT

10 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MOTIP
Type
7014
Colour
Blue
RAL-number
5012
Volume
400 ml
Packaging
Syringe