MOTIP

MOTIP Motip 7012 ral5015 400ml hg blauw

  • ERIKS:23586117
  • Manufacturer:8711347070121
Image 1
Fast drying lacquer with high coverage and filling properties for professional use. To treat surfaces, treated and untreated, of wood, metal, aluminium, glass, stone and various types of plastic. The lacquer has a lasting gloss and colour, is scratch free and shock proof and is rust preventive. MoTip RAL Industrial Lacquer is non-fading and UV resistant and resistant to weather influences.
Save to list

€9.16/ pieceexcl. VAT

€11.08incl. VAT

7 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MOTIP
Type
7012
Colour
Blue
RAL-number
5015
Volume
400 ml
Packaging
Syringe