MOTIP

MOTIP Motip 7003 ral1016 400ml hg geel

  • ERIKS:23586111
  • Manufacturer:8711347110407
Image 1
Fast drying lacquer with high coverage and filling properties for professional use. To treat surfaces, treated and untreated, of wood, metal, aluminium, glass, stone and various types of plastic. The lacquer has a lasting gloss and colour, is scratch free and shock proof and is rust preventive. MoTip RAL Industrial Lacquer is non-fading and UV resistant and resistant to weather influences.
Save to list

€9.16/ pieceexcl. VAT

€11.08incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MOTIP
Type
7003
Colour
Yellow
RAL-number
1016
Volume
400 ml
Packaging
Syringe