MOTIP

MOTIP Motip 4061 zinkspray 400ml grijs

  • ERIKS:23586097
  • Manufacturer:8711347040612
Image 1
Fast drying zinc spray with good filling properties and excellent adhesion to treat galvanised and untreated steel. Zinc spray has outstanding cathodic corrosion prevention, is spot-weldable and is resistant to petrol, chemicals and weather influences. MoTip Zinc Spray is heat resistant to 350ºC.
Save to list

€11.12/ pieceexcl. VAT

€13.46incl. VAT

20 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MOTIP
Type
4061
Colour
Grey
Volume
400 ml