MOTIP

MOTIP Motip 4059 alu/zinkspray 400ml

  • ERIKS:23586095
  • Manufacturer:8711347040599
Image 1
Fast drying alu-zinc spray with good filling properties and excellent adhesion to treat galvanised and untreated steel. Alu-zinc spray has outstanding cathodic corrosion prevention, is spot-weldable and is resistant to petrol, chemicals and weather influences. MoTip Alu-Zinc Spray is heat resistant to 250ºC.
Save to list

€11.12/ pieceexcl. VAT

€13.46incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MOTIP
Type
4059
Colour
Silver
Volume
400 ml