MOTIP

MOTIP Motip 4054 primer 500ml grijs

  • ERIKS:23586092
  • Manufacturer:8711347040544
Image 1
Fast drying primer to treat surfaces, treated and untreated, of wood, metal, aluminium, glass and stone. The primer has excellent coverage and filling properties and is rust preventive. The primer is easy to sand, both wet and dry (from grain 400) and is re-sprayable with all lacquer systems. MoTip Primer is available in 4 colours, grey, red, black and white in aerosols of 500 ml and 150 ml and a touch-up of 12 ml.
Save to list

€6.27/ pieceexcl. VAT

€7.59incl. VAT

30 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MOTIP
Type
4054
Colour
Grey
Volume
500 ml