MOTIP

MOTIP Motip 4036 hittebestendige lak 400ml wit

  • ERIKS:23586078
  • Manufacturer:8711347040360
Image 1
Heat resistant lacquer to treat surfaces, treated and untreated, which are exposed to very high temperatures. The lacquer is resistant to petrol, chemicals and weather influences. MoTip Heat Resistant Lacquer is available in 8 colours. Heat resistant to 800ºC: dark anthracite, black, white, anthracite, beige, grey, brown and silver. Heat resistant to 300ºC: red. The colours black and silver are also available in a brushcan of 100 ml.
Save to list

€14.04/ pieceexcl. VAT

€16.99incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MOTIP
Type
4036
Colour
White
Volume
400 ml