MOTIP

MOTIP Motip 4023 fluor 400ml groen

  • ERIKS:23586074
  • Manufacturer:8711347040230
Image 1
Decorative, fluorescent acrylic lacquer with excellent adhesion to treat surfaces, treated and untreated, of wood, metal, aluminium, stone and various types of plastic. For an optimum result, apply a base layer of MoTip Primer white. MoTip Fluorescent Lacquer is available in 5 colours, red-orange, pink, yellow, green and blue.
Save to list

€14.04/ pieceexcl. VAT

€16.99incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MOTIP
Type
4023
Colour
Green
Volume
400 ml
Packaging
Syringe