MOTIP

MOTIP Motip 4011 hamerslag 400ml blauw

  • ERIKS:23586065
  • Manufacturer:8711347040117
Image 1
Fast drying lacquer with hammered effect to treat surfaces, treated and untreated, of wood, metal, aluminium, glass and various types of plastic. The lacquer has good coverage, is scratch free and shock proof and resistant to petrol, chemicals, thinned cleaners and weather influences. MoTip Hammerfinish Lacquer is available in 6 colours, blue, green, silver, grey, gold and anthracite.
Save to list

€14.04/ pieceexcl. VAT

€16.99incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MOTIP
Type
4011
Colour
Blue
Volume
400 ml