MOTIP

MOTIP Motip 4009 blanke lak 500ml hg

  • ERIKS:23586063
  • Manufacturer:8711347040094
Image 1
Fast drying acryllic lacquer with a lasting gloss to treat surfaces, treated and untreated, of wood, metal, aluminium, glass, stone and various types of plastic. The clear varnish is rust preventive and has an excellent adhesion. The clear varnish is scratch free and shock proof and is resistant to petrol, chemicals and weather influences. MoTip Clear Varnish is available in aerosols of 500 ml and 150 ml and a touch-up of 12 ml.
Save to list

€6.27/ pieceexcl. VAT

€7.59incl. VAT

6 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MOTIP
Type
4009
Colour
Transparent
Volume
500 ml