MOTIP

MOTIP Motip 4006 ral9005 mat zwart 500ml

  • ERIKS:23586060
  • Manufacturer:8711347040063
Image 1
Fast drying lacquer with good coverage and excellent adhesion to treat surfaces, treated and untreated, of wood, metal, glass and various types of plastic. The lacquer has a lasting colour and has good surface hardness. The lacquer is resistant to petrol, chemicals and weather influences and is non-fading and UV resistant. MoTip Lacquer Black is available in high gloss, satin matt and matt quality in aerosols of 500 ml and 150 ml and a touch-up of 12 ml.
Save to list

€6.27/ pieceexcl. VAT

€7.59incl. VAT

38 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MOTIP
Type
4006
Colour
Black
RAL-number
9005
Volume
500 ml