MOTIP

MOTIP Motip 4004 ral9010 hg wit 500ml

  • ERIKS:23586058
  • Manufacturer:8711347040049
Image 1
Fast drying lacquer with good coverage and excellent adhesion to treat surfaces, treated and untreated, of wood, metal, glass and various types of plastic. The lacquer has a lasting colour and has good surface hardness. The lacquer is resistant to petrol, chemicals and weather influences and is non-fading and UV resistant. MoTip Lacquer White is available in high gloss and matt quality in aerosols of 500 ml and 150 ml and a touch-up of 12 ml.
Save to list

€7.03/ pieceexcl. VAT

€8.51incl. VAT

13 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MOTIP
Type
4004
Colour
White
RAL-number
9010
Volume
500 ml