MOTIP

MOTIP Motip 1632 ral4003 400ml hg paars

  • ERIKS:23586020
  • Manufacturer:8711347016327
Image 1
Decorative lacquer with excellent coverage and filling properties to treat surfaces, treated and untreated, of wood, metal aluminium, glass, stone and various types of plastic. The lacquer has lasting colour and gloss, is rust preventive and resistant to petrol, chemicals and weather influences. MoTip Home and Hobby Lacquer is available in high gloss, satin matt and matt colours in aerosols of 400 ml and 150 ml and a brushcan of 100 ml.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MOTIP
Type
1632
Colour
Violet
RAL-number
4003
Volume
400 ml
Packaging
Syringe