MOTIP

MOTIP Motip 1628 ral3000 400ml hg rood

  • ERIKS:23586018
  • Manufacturer:8711347016280
Image 1
Decorative lacquer with excellent coverage and filling properties to treat surfaces, treated and untreated, of wood, metal aluminium, glass, stone and various types of plastic. The lacquer has lasting colour and gloss, is rust preventive and resistant to petrol, chemicals and weather influences.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MOTIP
Type
1628
Colour
Red
RAL-number
3000
Volume
400 ml
Packaging
Syringe