MOTIP

MOTIP Motip 1605 ral2004 400ml hg oranje

  • ERIKS:23586002
  • Manufacturer:8711347016051
Image 1
Decorative lacquer with excellent coverage and filling properties to treat surfaces, treated and untreated, of wood, metal aluminium, glass, stone and various types of plastic. The lacquer has lasting colour and gloss, is rust preventive and resistant to petrol, chemicals and weather influences.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MOTIP
Type
1605
Colour
Orange
RAL-number
2004
Volume
400 ml
Packaging
Syringe