MOLYKOTE

MOLYKOTE Separator Spray 400ml

  • ERIKS:10020677
  • Manufacturer:5413278581501
Image 1
Silicone release agent and lubricant.
  • Excellent release properties
  • Reduces friction and wear
  • Provides better surface quality and easier cleaning
  • Lubricates plastic and rubber parts
  • Wide service temperature range
  • Combustible.
Save to list

€15.58/ pieceexcl. VAT

€18.85incl. VAT

34 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MOLYKOTE
Volume
0.4 l
Alternatives
Product Image

FUCHS CASSIDA SILICONE FLUID SPRAY 400 ml

  • Eriks:14297036
  • Manufacturer:600860240

€19.57/ pieceexcl. VAT

€23.68incl. VAT

6 In stock - Estimated delivery date 16/11/2026