MOLYKOTE

MOLYKOTE P 74 Assembly paste 500g

  • ERIKS:23164247
  • Manufacturer:5413278390486
Image 1
Solid lubricant paste used in the assembly and fitting of a wide range of components such as metal threaded connections.
  • Metal-free
  • Good corrosion protection
  • High load-carrying capacity
  • Coefficient of friction is of the same order as for oiled bolts
  • Low scattering of pre-tensioning force
  • Prevention of stress cracking and brittleness
  • Wide service temperature range.
Save to list

€50.62/ pieceexcl. VAT

€61.25incl. VAT

Sold per: 2Min. order: 2

23 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MOLYKOTE
Content
0.5 kg
Alternatives
Product Image

FUCHS GLEITMO 165 Can 250g

  • Eriks:13206418
  • Manufacturer:601064098

€36.87/ pieceexcl. VAT

€44.61incl. VAT

Sold per: 2Min. order: 2

76 In stock - Estimated delivery date 04/11/2026