MOLYKOTE

MOLYKOTE P 37 Assembly paste 1kg

  • ERIKS:11172035
  • Manufacturer:5413278390455
Image 1
Extremely pure, solid lubricant paste for bolted joints. It contains no lead, nickel, sulphur, chlorine or fluorine.
  • Highly pure (less than 500mg of sulphur, less than 200mg of chlorine and fluorine per kg of lubricant)
  • Can be used at temperatures up to +1400°C
  • Coefficient of friction in the range of oiled bolts
  • Low scatter of pre-stressing forces on tightening
  • Avoidance of stress cracks and solder brittleness
  • Enables non-destructive loosening of bolted joints even after long use at high temperatures.
Save to list

€111.84/ pieceexcl. VAT

€135.33incl. VAT

9 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MOLYKOTE
Content
1 kg