MOLYKOTE

MOLYKOTE P-1900FG Assembly paste 400g

  • ERIKS:23361318
  • Manufacturer:5413278547569
Image 1
Light-colored, grease paste with solid lubricants.
  • Low coefficient of friction
  • Good water resistance
  • High load-carrying capacity
  • Complies with the listing requirements of the FDA regulation 21 CFR 178.3570 and is registered at NSF under H1 category for “incidental food contact”.
Save to list

€43.27/ pieceexcl. VAT

€52.36incl. VAT

24 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MOLYKOTE
Content
0.4 kg
Alternatives
Product Image

FUCHS CASSIDA PASTE AP Can 1 kg

  • Eriks:14297091
  • Manufacturer:600823283

€75.22/ pieceexcl. VAT

€91.02incl. VAT

1 In stock - Estimated delivery date 05/11/2026