MOLYKOTE

MOLYKOTE Molykote G-4500 FM Patroon 400 g

  • ERIKS:23164227
  • Manufacturer:5413278390288
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Specialty lubricant that combines the benefits of wide operating temperature and broad compatibility with varied materials.
  • Multi-purpose capabilities
  • Wide temperature operating range
  • Broad compatibility
  • Complies with the listing requirements of the FDA regulation 21 CFR 178.3570 and is registered at NSF under H1 category for “incidental food contact”.
Save to list

€33.14/ pieceexcl. VAT

€40.10incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MOLYKOTE
Content
0.4 kg
Alternatives
Product Image

FUCHS CASSIDA GREASE EPS 2 Cartridge 380g

  • Eriks:14296992
  • Manufacturer:600859589

€14.10/ pieceexcl. VAT

€17.06incl. VAT

13 In stock - Estimated delivery date 10/11/2026