MOLYKOTE

MOLYKOTE Molykote G-4500 400g spray

  • ERIKS:23164319
  • Manufacturer:5413278581440
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Specialty lubricant that combines the benefits of wide operating temperature and broad compatibility with varied materials.
  • Multi-purpose capabilities
  • Wide temperature operating range
  • Broad compatibility
  • Complies with the listing requirements of the FDA regulation 21 CFR 178.3570 and is registered at NSF under H1 category for “incidental food contact”.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MOLYKOTE
Volume
0.4 l
Packaging
Syringe
Temperature range
from -40 to 150 °C
Colour
White
Approval
NSF H1