MOLYKOTE

MOLYKOTE Longterm W2 grease white LS-pcartridge 400 g

  • ERIKS:12606390
Image 1
White lubricating grease for metal/metal combinations with slow to fast movements and medium loads.
  • Good load-carrying capacity
  • Suitable for long-term lubrication since it has no tendency to oxidize
  • Wear protection through solid lubricants
  • Good adhesion strength due to incorporated adhesion improver
  • Good corrosion protection
  • Prevents the formation of frictional corrosion.
Save to list

€19.98/ pieceexcl. VAT

€24.18incl. VAT

Sold per: 24Min. order: 24

7 In stock - Estimated delivery date 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MOLYKOTE
Content
0.4 kg