MOLYKOTE

MOLYKOTE Longterm W2 bearing grease cartridge 400g

  • ERIKS:23361104
  • Manufacturer:5413278529985
Image 1
White lubricating grease for metal/metal combinations with slow to fast movements and medium loads.
  • Good load-carrying capacity
  • Suitable for long-term lubrication since it has no tendency to oxidize
  • Wear protection through solid lubricants
  • Good adhesion strength due to incorporated adhesion improver
  • Good corrosion protection
  • Prevents the formation of frictional corrosion.
Save to list

€23.00/ pieceexcl. VAT

€27.83incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MOLYKOTE
Content
0.4 kg
Packaging
Cartridge
Temperature range
from -30 to 110 °C
Colour
White