MOLYKOTE

MOLYKOTE HSC Plus Thread paste tube 100g

  • ERIKS:23164712
  • Manufacturer:5413278067807
Image 1
Save to list

€19.88/ pieceexcl. VAT

€24.05incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MOLYKOTE
Content
0.1 kg
Packaging
Pipe
Temperature range
from -30 to 1.1 °C
Colour
Copper