MOLYKOTE

MOLYKOTE G-Rapid Plus Assembly paste Kanrapid 250g

  • ERIKS:23360995
  • Manufacturer:5413278389190
Image 1
Solid lubricating paste with particularly low friction coefficient for assembly and running-in of metal components.
  • Low friction coefficient
  • High load-carrying capacity
  • Prevents seizure and scoring
  • Suppresses stick-slip
  • Reduces formation of fretting corrosion
  • Provides emergency running performance.
Save to list

€58.78/ pieceexcl. VAT

€71.12incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MOLYKOTE
Content
0.25 kg
Alternatives
Product Image

FUCHS GLEITMO 165 Can 250g

  • Eriks:13206418
  • Manufacturer:601064098

€36.87/ pieceexcl. VAT

€44.61incl. VAT

Sold per: 2Min. order: 2

76 In stock - Estimated delivery date 05/11/2026