MOLYKOTE

MOLYKOTE G-N Plus Assembly paste can 500g

  • ERIKS:10020658
  • Manufacturer:5413278390417
Image 1
Solid lubricant paste for the assembly and running-in of metal components.
  • High load-carrying capacity
  • Low coefficient of friction
  • Prevents frictional corrosion and scoring
  • Protection from stick-slip
  • Good anti-corrosion properties
  • Reduces formation of fretting corrosion
  • Simplifies dismantling processes.
Save to list

€55.48/ pieceexcl. VAT

€67.13incl. VAT

8 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MOLYKOTE
Content
0.5 kg
Alternatives
Product Image

FUCHS GLEITMO 165 Can 250g

  • Eriks:13206418
  • Manufacturer:601064098

€36.87/ pieceexcl. VAT

€44.61incl. VAT

Sold per: 2Min. order: 2

76 In stock - Estimated delivery date 04/11/2026