MOLYKOTE

MOLYKOTE G-N Plus Assembly paste can 250g

  • ERIKS:23360989
  • Manufacturer:5413278389206
Image 1
Solid lubricant paste for the assembly and running-in of metal components.
  • High load-carrying capacity
  • Low coefficient of friction
  • Prevents frictional corrosion and scoring
  • Protection from stick-slip
  • Good anti-corrosion properties
  • Reduces formation of fretting corrosion
  • Simplifies dismantling processes.
Save to list

€43.73/ pieceexcl. VAT

€52.91incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MOLYKOTE
Content
0.25 kg
Packaging
Can
Temperature range
from -25 to 450 °C
Colour
Black