MOLYKOTE

MOLYKOTE DX White assembly paste tube 50g

  • ERIKS:10020656
  • Manufacturer:5413278034076
Image 1
Light-colored grease paste with solid lubricants for assembly and long-term lubrication of metal components.
  • High load-carrying capacity
  • Good water and water wash-out resistance
  • Prevents stick-slip and seizure
  • Good corrosion protection
  • Excellent protection against galling
  • Cleanness.
Save to list

€11.57/ pieceexcl. VAT

€14.00incl. VAT

36 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MOLYKOTE
Content
0.05 kg
Packaging
Pipe
Temperature range
from -25 to 125 °C
Colour
White