MOLYKOTE

MOLYKOTE DX White assembly paste can 250g

  • ERIKS:23164240
  • Manufacturer:5413278389138
Image 1
Light-colored grease paste with solid lubricants for assembly and long-term lubrication of metal components.
  • High load-carrying capacity
  • Good water and water wash-out resistance
  • Prevents stick-slip and seizure
  • Good corrosion protection
  • Excellent protection against galling
  • Cleanness.
Save to list

€29.30/ pieceexcl. VAT

€35.45incl. VAT

Sold per: 2Min. order: 2

32 In stock - Available while stock lasts - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MOLYKOTE
Content
0.25 kg
Packaging
Can
Temperature range
from -25 to 125 °C
Colour
White
Alternatives
Product Image

FUCHS GLEITMO 100S Can 1 kg

  • Eriks:14296077
  • Manufacturer:601064166

€202.19/ pieceexcl. VAT

€244.65incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 24/11/2026