MOLYKOTE

MOLYKOTE DX White assembly paste can 1kg

  • ERIKS:23164302
  • Manufacturer:5413278390394
Image 1
Light-colored grease paste with solid lubricants for assembly and long-term lubrication of metal components.
  • High load-carrying capacity
  • Good water and water wash-out resistance
  • Prevents stick-slip and seizure
  • Good corrosion protection
  • Excellent protection against galling
  • Cleanness.
Save to list

€98.69/ pieceexcl. VAT

€119.41incl. VAT

13 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MOLYKOTE
Content
1 kg
Packaging
Can
Alternatives
Product Image

FUCHS GLEITMO 100 Can 1 kg

  • Eriks:14296072
  • Manufacturer:601064067

€109.04/ pieceexcl. VAT

€131.94incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 24/11/2026