MOLYKOTE

MOLYKOTE D-321 R Lubricating coating spray 400ml

  • ERIKS:23165248
  • Manufacturer:5413278582027
Image 1
Air-curing dry lubricant.
  • Air-drying
  • Avoidance of stick-slip
  • High ageing resistance.
Save to list

€39.65/ pieceexcl. VAT

€47.98incl. VAT

54 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MOLYKOTE
Volume
0.4 l
Packaging
Syringe
Alternatives
Product Image

FUCHS GLEITMO 900 SPRAY 400 ml

  • Eriks:14296111
  • Manufacturer:601081279

€34.40/ pieceexcl. VAT

€41.62incl. VAT

28 In stock - Estimated delivery date 26/10/2026