MOLYKOTE

MOLYKOTE BR-2+ Bearing grease tin 1kg

  • ERIKS:10020650
  • Manufacturer:5413278529824
Image 1
High-performance grease with solid lubricants for metal/metal combinations involving slow to fast movements, particularly with medium to high loads.
  • High load-carrying capacity
  • Suitable for long-term lubrication
  • Good oxidation resistance
  • Emergency running properties, i.e. in the case of mixed friction providing of wear protection by solid lubricants and EP additives
  • Good protection against scaring (false Brinelling)
  • Good water wash-out resistance
  • Good corrosion protection
  • Good protection against fretting corrosion.
Save to list

€41.46/ pieceexcl. VAT

€50.17incl. VAT

27 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MOLYKOTE
Content
1 kg
Packaging
Can
Temperature range
from -30 to 130 °C
Colour
Black