MOLYKOTE

MOLYKOTE BR-2+ Bearing grease cartridge 400g

  • ERIKS:10020760
  • Manufacturer:5413278529879
Image 1
High-performance grease with solid lubricants for metal/metal combinations involving slow to fast movements, particularly with medium to high loads.
  • High load-carrying capacity
  • Suitable for long-term lubrication
  • Good oxidation resistance
  • Emergency running properties, i.e. in the case of mixed friction providing of wear protection by solid lubricants and EP additives
  • Good protection against scaring (false Brinelling)
  • Good water wash-out resistance
  • Good corrosion protection
  • Good protection against fretting corrosion.
Save to list

€23.81/ pieceexcl. VAT

€28.81incl. VAT

Sold per: 10Min. order: 10

100 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MOLYKOTE
Content
0.4 kg