MOLYKOTE

MOLYKOTE Assembly paste G-Rapid Plus spray 400ml

  • ERIKS:13876712
  • Manufacturer:5413278582010
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MOLYKOTE
Volume
0.4 l
Packaging
Syringe
Temperature range
from -35 to 450 °C
Colour
Black