MOLYKOTE

MOLYKOTE 55 O-ring Silicon grease 1kg

  • ERIKS:23165440
  • Manufacturer:5413278389510
Image 1
Silicone based grease for O-rings.
  • High oxidation resistance
  • Wide service temperature range
  • Good corrosion protection
  • Compatible with many plastics and elastomers.
Save to list

€158.41/ pieceexcl. VAT

€191.68incl. VAT

12 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MOLYKOTE
Content
1 kg
Alternatives
Product Image

FUCHS CASSIDA GREASE MD 2 Can 900g

  • Eriks:14297050
  • Manufacturer:600822576

€165.08/ pieceexcl. VAT

€199.75incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 17/11/2026