




€3,350.70/ pieceexcl. VAT
€4,054.35incl. VAT
Estimated delivery date - 24/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MOBREY |
Series | A13 |
Type | 8413 |
Model | Vertical float switch |
Mounting | Vertical |
Process connection | Flange |
Size process connection | DN25 |
Standard connection | (EN) DIN |
Pressure rating flange | PN16 |
Max. operating pressure | 13 bar |
Min. specific density of liquid | 869 kg/m³ |
Float diameter | 67 mm |
Contact type | 1 x NO en 1 x NC |
Contact version | Silver |
Switching power | 440V / 5A / 2000VA AC - 250V / 0,5A / 100W DC inductive - 250V / 5A / 100W DC resistive |
Adjustable differential gap | Yes |
Switching differential | 25 mm |
Switching range | 120 mm |
Housing material | Cast iron |
Material wet portion housing | Cast iron |
Float material | Monel |
Material cover | Steel |
Material of connection | Cast iron |
Level of protection (IP value) | IP65 |
Medium temperature | from 0 to 195 °C |